Furnace Control Board
Furnace Control Board
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- American Standard Gas Furnaces
- Control Board Type:
- Furnace
- Type:
- SCNT06671
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-3/4 in