4 in. Electronic Expansion Valve Coil Stator for 2A6B3018A1000AA, 2A6B3018A1000BA, 2A6B3024A1000AA, 2A6B3024A1000BA and 2A6B3030A1000AA Heat Pumps
4 in. Electronic Expansion Valve Coil Stator for 2A6B3018A1000AA, 2A6B3018A1000BA, 2A6B3024A1000AA, 2A6B3024A1000BA and 2A6B3030A1000AA Heat Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- 4A6C7036A3000AB, 4A6C7036A4000AB, 4A6C7048A3000AB, 4A6C7048A4000AC, 4A6C7060A3000AC, 4A6C7060A4000AB, 4A6H7024A1000DC, 4A6H7036B1000DB, 4A6H7048A1000DB, 4A6H7060A1000DC, 4A6L9024A1000AA, 4A6L9024A1000AB, 4A6L9024A1000AC, 4A6L9024A1COTAA, 4A6L9024A1COTAB
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 4 in