Service First

Emerson™ HF Series 8 Tons R-22 Thermal Expansion Valve

Part #SVAL04911  |  Manufacturer Part #VAL04911

Tonnage:

8 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Emerson™ HF Series

Inlet Outlet: 1/2 in inlet/ 7/8 in outlet

Maximum Pressure: 450 psi

Refrigerant: R-22

Tonnage: 8 Tons

Valve Type: Thermal Expansion Valve