27-3/5 in. 22° HVAC Fan Blade

You last purchased this on
 
Service First

27-3/5 in. 22° HVAC Fan Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

27-3/5 in. 22° HVAC Fan Blade

  • Fast #
  • Part #SFAN03588
  • Item #2476380
  • Manufacturer Part #FAN03588
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Pitch:
22°
Blade Span:
27-3/5 in
Diameter:
27-3/5 in
Height:
1/2 in
Length:
27 in
Material:
Aluminum
Product Type:
Fan Blade
Width:
22 in