Fan 2 Speed Air Blower 1/15 hp Motor
Fan 2 Speed Air Blower 1/15 hp Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.5
- Blower Type:
- 2 Speed
- Horsepower:
- 1/15 hp
- Product Type:
- Blower Assembly
- RPM:
- 3350
- Volts:
- 208/230V