Service First Fan 3 Blade Aluminum 18 in. Diameter 29 Degree Clockwise

SFAN02765

Length

19 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
18 in
Height
7 in
Length
19 in
Material
Aluminum
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday