0 items

Service First Fan 3 Blade Aluminum 22 in. Diameter 32 Degree .5 Clockwise

SFAN03502

Length

23 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
22 in
Height
7-1/2 in
Length
23 in
Material
Aluminum
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday