Supplementary Heating Kit 230V

You last purchased this on
 
Service First

Supplementary Heating Kit 230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Supplementary Heating Kit 230V

  • Fast #
  • Part #SHTR03384
  • Item #1587921
  • Manufacturer Part #HTR03384
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
CWR018A100A1, CWR024A100A1, CWR024A100A2, CWR030A100A1, CWR036A100A1, CWR042A100A2, WCZ060F100BD, WCZ060F300BD, YCZ050F3H0AE
Diameter:
4 in
Height:
3/5 in
Length:
9 in
Volts:
230V
Watts:
65 W
Width:
4 in