208/230V 1/10 hp 0.62A Inducer Blower Assembly
208/230V 1/10 hp 0.62A Inducer Blower Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Combustion blower kit includes fan, motor, adapter plate and gaskets
Specifications
- AMP:
- 0.62
- Blower Type:
- 4 Speed
- Fan Speeds:
- 4
- Horsepower:
- 1/10 hp
- RPM:
- 3400
- Volts:
- 208/230V