160 to 190 Deg F Limit Switch
160 to 190 Deg F Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- TUX080R942W3, TUX100C948C1, TUX100C948C2, TUX1B060A9361AC, TUX1C100A9481AB, TUX2D120A9602AB
- Height:
- 3 in
- Maximum Temperature:
- 190
- Product Type:
- Limit Switch
- Temperature Range:
- 160 to 190 Deg F
- Volts:
- 120V
- Width:
- 3-4/5 in