1/3 hp 1115 RPM 460V Fan Motor

This product has been replaced by

No image available
Service First 1/3 hp 1115 RPM 460V Fan Motor
Manufacturer Part #MOT18668
You last purchased this on
 
Service First

1/3 hp 1115 RPM 460V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Service First 1/3 hp 1115 RPM 460V Fan Motor
Manufacturer Part #MOT18668
Service First

1/3 hp 1115 RPM 460V Fan Motor

  • Fast #
  • Part #SMOT10338
  • Item #3415112
  • Manufacturer Part #MOT10338
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features sleeve bearing
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/3 hp
Product Type:
Fan Motor
RPM:
1115
RPM Range:
900-1150
Volts:
460V