Service First

Perfect Fit™ 24 x 26 x 5 in. Air Filter MERV 8 (Pack of 2)

Part #SFLR06071  |  Manufacturer Part #FLR06071

Depth:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Perfect Fit™

Depth: 5 in

Disposable: No

Height: 26 in

MERV Rating: 8

Package Quantity: Pack of 2

Size: 24 in x 26 in x 5 in

Width: 24 in