Pressure Switch Closes .65 WC
Pressure Switch Closes .65 WC
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- Trane ADD040C924A1 Furnace
- Height:
- 7/10 in
- Product Type:
- Air Pressure Switch
- Volts:
- 24V
- Width:
- 3-9/10 in