24V Air Pressure Switch for AUY100R9V4A5
24V Air Pressure Switch for AUY100R9V4A5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- TUX1B080A9H31AA, AUC1B080A9421AA, AUX1B080A9H31AA, CUX1B080A9421AA, AUX1B080A9421AA, TUX080C942D3, TUX1B080A9421AA, AUX080C942D3, TUC1B080A9421AA, CUX080A942A0
- Diameter:
- 2-17/32 in
- Height:
- 4 in
- Product Type:
- Air Pressure Switch
- Volts:
- 277V
- Width:
- 3-1/2 in