Service First
Pressure Switch
Part #SSWT01373 | Item #468510 | Manufacturer Part #SWT01373
Width:
4-2/5 inProduct Details
Specifications
AMP: 3
Brand Model Compatibility: Trane ADD040C924A1 Furnace
Height: 3-4/5 in
Product Type: Air Pressure Switch
Volts: 24V
Width: 4-2/5 in