Service First 4 Tons R-22 Thermal Expansion Valve

SVAL0237

Manufacturer Part #: VAL02373

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used for air conditioner and heat pump applications
  • Brass construction
  • Features Stainless Steel diaphragm, external superheat adjustment, 1/4" SAE external equalizer, and 5' standard-length remote bulb with charge

SPECIFICATIONS

Inlet Outlet
3/8 in inlet/ 1/2 in outlet
Maximum Pressure
450 psi
Refrigerant
R-22
Tonnage
4 Tons
Valve Type
Thermal Expansion Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday