7 in. Actuator
ReliaTel™ 7 in. Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Actuator Type:
- Damper
- Brand Model Compatibility:
- TCD Series, TCD181F30NAB, TCD241F30NAA, THC Series, THC047E3REA0KH0C2A1A0B0030000C
- Collection:
- ReliaTel™
- Height:
- 7 in
- Length:
- 7 in
- Volts:
- 24V
- Width:
- 7 in