Switch Control Low Pressure
Switch Control Low Pressure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 3 in
- Pressure - Maximum:
- 25 psi
- Product Type:
- Pressure Switch
- Volts:
- 120/240V
- Width:
- 3 in