9-3/10 in. High/Low Limit Switch
9-3/10 in. High/Low Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Height:
- 2-3/5 in
- Maximum Temperature:
- 220
- Temperature Range:
- 190 to 220 Deg F
- Width:
- 9-3/10 in