AUD060C936A1 Furnace Blower Motor 115V 3-7/10 in. HVAC Fan Control
AUD060C936A1 Furnace Blower Motor 115V 3-7/10 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AUD060C936A1 Furnace Blower Motor
- Height:
- 3-7/10 in
- Maximum Temperature:
- 280
- Temperature Range:
- 250 to 280 Deg F
- Volts:
- 115V
- Width:
- 4-1/2 in