220 to 250 Deg F Limit Switch
220 to 250 Deg F Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AUD080C936B1, AUD080C936H0
- Height:
- 4 in
- Maximum Temperature:
- 250
- Product Type:
- Limit Switch
- Temperature Range:
- 220 to 250 Deg F
- Width:
- 3-1/2 in