Trans 40VA 230V 24V

Part #STRR01122  |  Item #453653  |  Manufacturer Part #TRR01122

$ 30.50 EACH

Volts:

220/230V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Height: 3 in

Type: STRR01122

VA Rating: 40.0

Volts: 220/230V

Width: 5 in