Trans 75VA 460-575V Primary 24V

You last purchased this on
 
Service First

Trans 75VA 460-575V Primary 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Trans 75VA 460-575V Primary 24V

  • Fast #
  • Part #STRR00826
  • Item #714751
  • Manufacturer Part #TRR00826
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DHC120H3RMA, GBC036A3EMA, RAUJC254CC0, RAUJC304BD0, RAUJC804#B0
Height:
3-7/10 in
Power Source:
Electric
Product Type:
Transformer
VA Rating:
75 VA
Volts:
24/460/575V
Width:
4-2/5 in