Service First
Valve Gas 1/2-14 NPT 24 V 50/60 Hertz
Part #SVAL09028 | Item #3859682 | Manufacturer Part #VAL09028
Volts
Product Details
Specifications
Fuel Type: Natural Gas
Inlet Outlet: 1/2 in inlet/ 1/2 in outlet
Power Source: Gas
Stages: Single
Valve Type: Gas Valve
Volts: 24V