Valve Gas 1/2-14 NPT 24 V 50/60 Hertz

Part #SVAL09029  |  Item #3919175  |  Manufacturer Part #VAL09029

Volts

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fuel Type: Natural Gas

Inlet Outlet: 1/2 in inlet/ 1/2 in outlet

Power Source: Gas

Stages: Single

Valve Type: Gas Valve

Volts: 24V