7/8 in ID Tube x OD Tube Reversing Valve
7/8 in ID Tube x OD Tube Reversing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane COL13233 Coil
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Height:
- 3 in
- Material:
- Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 6 Ton
- Valve Size:
- 7/8 in
- Volts:
- 24V
- Width:
- 11 in