5/8 in inlet/ 7/8 in outlet Reversing Valve with Coil
5/8 in inlet/ 7/8 in outlet Reversing Valve with Coil
Product Details
Specifications
- Brand Model Compatibility:
- 2A6B3036A1000BA
- Height:
- 3 in
- Inlet Outlet:
- 5/8 in inlet/ 7/8 in outlet
- Material:
- Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 6 Ton