2 Ton R-410A Thermal Expansion Valve
2 Ton R-410A Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioner
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Metal
- Pressure - Maximum:
- 85 psi
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- Valve Type:
- Thermal Expansion Valve