46 in. Stainless Steel Universal Insert
46 in. Stainless Steel Universal Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- UL Listed:
- No
- Width:
- 46 in