Service Sink in Buffed Satin

You last purchased this on
 
Elkay

Service Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Service Sink in Buffed Satin

  • Fast #
  • Part #EEFS2523C
  • Item #1600444
  • Manufacturer Part #EFS2523C
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates high lifting of heavy containers.
  • Fits into closet corners and limited work spaces.
  • 16-gauge, Type 304 stainless steel.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Top has 5?32" raised rims.
  • Exposed surfaces are polished to a lustrous satin finish.
  • Apron on three sides.
  • 1-3/4" coved corners.
  • KIT INCLUDES: EFS2523 sink, one LK43 drain; save time having to purchase each piece separately.
  • Furnished with wall hanger.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Utility
Basin Depth:
8 in
Basin Length:
20 in
Basin Width:
18 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
8 in
Drain Location:
Center, Center
Drain Opening:
4-14/25 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
8 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
25 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Side Spray:
No
Sink Bowl Size:
25 in x 23 in x 10 in
Sink Depth:
8 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
25 in x 23 in
Style:
Transitional
Thickness:
0.0581 in
Width:
23 in