Service Solutions US
1/4 x 1/4 in. Filter Dryer
Part #R100343 | Item #2370089 | Manufacturer Part #100343
Fitting Sizes:
1/4 in x 1/4 inProduct Details
Specifications
End Connection 1: [Male, Female]
End Connections: Male;Female
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in x 1/4 in
Type: R100343