7 in. Swage Tool

Part #R12479  |  Item #203209  |  Manufacturer Part #12479

$ 20.63 EACH

Length:

7 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One convenient tool forms solder cups on six different sizes of tubing
  • Made of fatigue-proof Steel
  • Works on 3/16", 1/4", 5/16", 3/8", 1/2", and 5/8" tubing

Specifications

Application: Tubing

Length: 7 in

Material: Steel

Number Of Pieces: 1 Piece

Pipe Capacity: 3/16 in - 5/8 in

Tool Type: Swage Tool