1/2 hp Vacuum Pump
VacuMaster™ 1/2 hp Vacuum Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 10 ft3/min
- Collection:
- VacuMaster™
- Height:
- 10-3/4 in
- Horsepower:
- 1/2 hp
- Length:
- 16 in
- Power Source:
- Electric
- Pump Body Material:
- Aluminum
- Type:
- R15120A
- UL Listed:
- Yes
- Width:
- 5-5/8 in