10 ga 1000 ft. Black THW-2

You last purchased this on
 
Service Wire

10 ga 1000 ft. Black THW-2

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service Wire

10 ga 1000 ft. Black THW-2

  • Fast #
  • Part #STHW10BK
  • Item #3581551
  • Manufacturer Part #THW10BK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oil Resistant I
  • All sizes carry the VW-1 Flame test designation
  • Sunlight Resistant
  • Use PF2L for 1 1/4" to 6" hole saws
  • Cutting depth: 47mm
  • Use PF1L for 5/8" to 1" – 1/8" hole saws
  • Solid cap
  • RoHS Compliant
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Industrial
Cable or Wire Type:
THW-2
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
1000 ft
Material:
Copper, Plastic
Material Type:
PVC
Volts:
600V
Wire Gauge (AWG):
10 ga