10 ga 1000 ft. Red THW-2
10 ga 1000 ft. Red THW-2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil Resistant I
- All sizes carry the VW-1 Flame test designation
- Sunlight Resistant
- Use PF2L for 1 1/4" to 6" hole saws
- Cutting depth: 47mm
- Use PF1L for 5/8" to 1" – 1/8" hole saws
- Solid cap
- RoHS Compliant
Documents
Specifications
- Application:
- Commercial, Residential, Industrial
- Cable or Wire Type:
- THW-2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga