10 ga Copper Wire in Green

Part #STHW10GN  |  Item #3581557  |  Manufacturer Part #THW10GN

Call for Pricing EACH

Color/Finish:
Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sunlight Resistant
  • Oil Resistant I
  • All sizes carry the VW-1 Flame test designation
  • RoHS Compliant
  • Solid cap
  • Cutting depth: 47mm
  • Use PF1L for 5/8" to 1" – 1/8" hole saws
  • Use PF2L for 1 1/4" to 6" hole saws

Documents

Specifications

ASTM Specifications: ASTM B-3

Cable or Wire Type: THW

Color Finish: Green

Color Finish Category: Greens

Material: Copper

UL Listed: Yes

Volts: 600V

Wire Gauge: 10 ga