0 items

Service Wire 10 ga Copper Wire

STHW10

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All sizes carry the VW-1 Flame test designation
  • Cutting depth: 47mm
  • Oil Resistant I
  • RoHS Compliant
  • Solid cap
  • Sunlight Resistant
  • Use PF1L for 5/8" to 1" – 1/8" hole saws
  • Use PF2L for 1 1/4" to 6" hole saws

SPECIFICATIONS

ASTM Specifications
ASTM B-3
Cable or Wire Type
THW
Color Finish
White
Color Finish Category
Whites
Material
Copper
UL Listed
Yes
Volts
600V
Wire Gauge
10 ga

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday