Set-Rite

1/2 in. Spacer

Part #SSRBP1012R  |  Manufacturer Part #SRBP-1012R

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

WaterSense Labeled: No