1/2 in. Countersink Bit 1 Piece

You last purchased this on
 
Severance Tool Industries

Chatterless™ 1/2 in. Countersink Bit 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Severance Tool Industries

Chatterless™ 1/2 in. Countersink Bit 1 Piece

  • Fast #
  • Part #S02395
  • Item #222988
  • Manufacturer Part #02395
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/2 in
Collection:
Chatterless™
Diameter:
1/2 in
Length:
2-1/8 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Product Type:
Countersink Bit
Shank Size:
1-1/8 in
Tool Type:
Countersink Bit