Severn SEVERN LARGE SQUARE LANTERN IN GILDED IRON
Part #VNW5143GI | Item #7583479 | Manufacturer Part #NW 5143GI
Type:
VNW5143GIProduct Details
Specifications
Collection: Severn
Color Finish: Gilded Iron
Color Finish Category: Iron Tones
ETL Listed: Yes
Indoor Outdoor: Indoor/Outdoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Style: Traditional
Number Of Lights: 4
Power Source: Hardwired
Type: VNW5143GI
UL Listed: No
Watts: 60
Width: 17 in