3 x 1/2 in. NPT Cast Iron 300 psi Air Release Valve
Figure 925F 3 x 1/2 in. NPT Cast Iron 300 psi Air Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The long body design keeps trash and debris from reaching the lever mechanism
- Entire unit can be inspected and cleaned without removal from the line
- Removes entrained air and gas from sewer lines
- 3/16 in orifice is standard
Specifications
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-512
- Collection:
- Figure 925F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- Pressure - High:
- 150
- Pressure - Low:
- 10
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in x 1/2 in
- Valve Type:
- Air Release Valve
- Weight:
- 60 lb