SEW Air RLSE Valve X 3

Part #G925FM  |  Manufacturer Part #925-F 2

Type:

G925FM
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes entrained air and gas from sewer lines
  • The long body design keeps trash and debris from reaching the lever mechanism
  • Entire unit can be inspected and cleaned without removal from the line
  • 3/16" Orifice is standard

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3 in x 1/2 in

Material: [Cast Iron, Stainless Steel]

Maximum Pressure: 150 psi

Type: G925FM

Valve Size: 3 in

Valve Type: Relief Valve