SEW AIR/VAC Valve 2 FNPT X 2

Part #G935FKK  |  Manufacturer Part #935-F 2X2

Type:

G935FKK
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes entrained air and gas from sewer lines
  • Allows for air to re-enter the system during draining or during negative pressure
  • Entire unit can be inspected and cleaned without removal from the line

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: [Cast Iron, Stainless Steel]

Maximum Pressure: 150 psi

Type: G935FKK

Valve Size: 2 in

Valve Type: Relief Valve