Sewer Hub x DWV Hub Reducing and DWV SDR 35 PVC Coupling

MUL040655

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Sewer Hub
End Connection 2
DWV Hub
End Connections
Sewer Hub x DWV Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday