10-1/2 in. Round Point Shovel with 48 in. Fiberglass Handle

You last purchased this on
 
Seymour Midwest

10-1/2 in. Round Point Shovel with 48 in. Fiberglass Handle

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

10-1/2 in. Round Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #SS700
  • Item #2152347
  • Manufacturer Part #S700
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Material:
Steel
Blade Width (in):
10-1/2 in
Handle Length (in):
48 in
Handle Material:
Fiberglass
Shovel Head Type:
Round
Tool Type:
Shovel