16-13/100 in. Bow Rake with Fiberglass Handle
16-13/100 in. Bow Rake with Fiberglass Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Length:
- 66-1/4 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Width:
- 16-13/100 in