304 Stainless Steel Mixer Blade for 1/4 - 3/4 in. Chucked Power Tools

You last purchased this on
 
Seymour Midwest

304 Stainless Steel Mixer Blade for 1/4 - 3/4 in. Chucked Power Tools

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

304 Stainless Steel Mixer Blade for 1/4 - 3/4 in. Chucked Power Tools

  • Fast #
  • Part #S47434
  • Item #7676429
  • Manufacturer Part #47434
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used with 2 - 5 gal containers
  • Mixers have low shear for minimal air entrapment while mixing
  • Jiffy mixer blade
  • Blade actions are characterized by a smooth, thorough, non-air sucking and non-splashing motion
  • Fits all 1/4" - 3/4" chucked power tools
  • Constructed of 304 stainless steel
  • Requires Certification

Specifications

Brand Model Compatibility:
1/4 in - 3/4 in Chucked Power Tools
Height:
4 in
Length:
21 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Mixer Blade
Weight:
1.2 lb
Width:
4 in