9-1/2 in. #2 Metal Square Point Shovel with 48 in. Fiberglass Long Handle

You last purchased this on
 
Seymour Midwest

9-1/2 in. #2 Metal Square Point Shovel with 48 in. Fiberglass Long Handle

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

9-1/2 in. #2 Metal Square Point Shovel with 48 in. Fiberglass Long Handle

  • Fast #
  • Part #S49732
  • Item #2152348
  • Manufacturer Part #S701
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Material:
Steel
Blade Width (in):
9-1/2 in
Handle Length (in):
48 in
Handle Material:
Fiberglass
Height:
58-1/2 in
Length:
5-3/4 in
Material:
Metal
Shovel Head Type:
Square
Tool Type:
Shovel
Width:
9-1/2 in