Garden Spade Shovel with 29 in. Fiberglass D-Grip Handle
Garden Spade Shovel with 29 in. Fiberglass D-Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Width (in):
- 7 in
- Color Finish Name:
- Yellow
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 29 in
- Handle Material:
- Fiberglass
- Handle Type:
- D-grip
- Shovel Head Type:
- Spade
- Tool Type:
- Shovel
- Weight:
- 4.4 lb