4 x 48 in. Trenching Steel Shovel with Wood Handle

You last purchased this on
 
Seymour Midwest

Kenyon® S550 Irrigation™ 4 x 48 in. Trenching Steel Shovel with Wood Handle

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

Kenyon® S550 Irrigation™ 4 x 48 in. Trenching Steel Shovel with Wood Handle

  • Fast #
  • Part #S89024
  • Item #5060937
  • Manufacturer Part #89024
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Forward turned boot saver is at 35°
  • Handle is made from precision lathe turned American Ash
  • General purpose trench cleaning and digging shovel
  • Handle: 48"
  • Shovel is made from 11 ga steel
  • Requires Certification

Specifications

Application:
General Purpose, Open Trench, Cleaning, Digging
Blade Material:
Steel
Collection:
Kenyon® S550 Irrigation™
Gauge (metal):
11 ga
Handle Length (in):
48 in
Handle Material:
Ash Wood
Shovel Head Type:
Trenching
Size:
4 in
Tool Type:
Trench Shovel
Weight:
4.8 lb
Width:
4 in